missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum: ISO Safety Sign - No activated mobile phones
Sign compliant to ISO 7010.
94.15 DKK - 280.00 DKK
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Material | Aluminum |
Quantity | 1 Ea. |
For Use With (Application) | Indoor and Outdoor |
Thickness | 1.016 mm |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15624637
|
Brady™
823494 |
100 mm |
94.15 DKK
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
15634637
|
Brady™
823495 |
200 mm |
116.00 DKK
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
15644637
|
Brady™
823496 |
315 mm |
280.00 DKK
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
Description
- Aluminum
- For indoor and outdoor use
Specifications
ISO 7010 | |
1 Ea. | |
1.016 mm | |
Round |
Aluminum | |
Indoor and Outdoor | |
-40°C to 140°C | |
Global |