missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Beskrivelse
- Enhanced flexibility and durability: AlphaTec™ 88-394 safety gloves are made from natural latex rubber, which affords elasticity and tensile strength, making them resistant to snags, punctures and abrasion
- Improved dexterity: The 0.52 mm/21 mil thickness, these protective gloves are particularly flexible and dexterous, for simple, easy everyday use
- Reduced allergy risks: AlphaTec™ 88-394 work gloves undergo a cleansing chlorination treatment, causing fewer allergy risks in wearers as a result
- Added grip: Designed with a fish scale surface pattern, they offer excellent grip in wet and dry conditions
- Food handling compliance: Satisfying relevant FDA and EU food safety requirements (including 21 CFR 177.2600), AlphaTec™ 88-394 work gloves make for ideal food handling gloves for various food processing applications
Tekniske data
Tekniske data
| Accelerator gratis | No |
| Applikationer | Industrial |
| Farve | Yellow |
| Engangs | Limited-use |
| Udvendig finish | Grip Pattern |
| Finger Thickness (English) | 21 mil |
| Fingertykkelse (metrisk) | 0.52 mm |
| Latex fri | No |
| Materiale | Rubber Latex |
| Palm Thickness (English) | 21 mil |
| Vis mere |
Produkttitel
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?