missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Skytec™ Alphachem X350 Disposable Coverall
Klik for at se tilgængelige muligheder
Størrelse:
Medium
Large
X-Large
2X-Large
3X-Large
Beskrivelse
- Manufactured using polyethylene and EVOH barrier composite, bonded structural spun-bonded and polypropylene base layer suitable for higher-risk applications
- Tough and durable
- Improved fit, enhanced freedom of movement with a reinforced crotch
- Double zip system and grab tag to support with an emergency
- Easy to hold when wearing gloves
- Reinforced knee patches for extra durability when kneeling
- Stitched and fully taped seam stitching and elastication
- Elasticated wrists and ankles for secure fit
- Three-piece hood construction for better fit
- Available in a wide range of sizes
- Double sleeve system with inner thumb loop ensuring arm protection to support when arm is raised
Tekniske data
Tekniske data
| Produkttype | Chemical-resistant Coveralls |
| Størrelse | 2X-Large |
| Køn | Unisex |
| Materiale | Composite Fabric |
| Farve | Orange |
| Engangs | Single-use |
| Talje stil | Elastic |
| Ankel stil | Elastic |
| Manchet stil | Elastic |
| Hals stil | Hooded |
| Vis mere |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion