missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aggressive Adhesive Multipurpose Polyester Labels with Property Tag Header for M6/M7 Printers
Thermal transfer printable, glossy permanent polyester labels are ideal for use in all commercial and industrial applications.
Brand: Brady™ 173861
Additional Details : Weight : 0.09500kg
Description
- Exhibits good adhesion to many surfaces, including low surface energy plastics
- Aggressive adhesive good for powder-coated and textured flat surfaces including low surface energy plastics
- Designed to withstand exposure to numerous solvents
- UL approved, CSA accepted
- Made of B-422 polyester material
Specifications
Not Autoclavable | |
Permanent Acrylic | |
Black, White | |
Die-cut | |
Single-side Printable | |
Labels | |
Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling | |
No | |
Rectangle | |
-40°C to +100°C | |
0.102 mm | |
0.75 in. | |
41.4 mm |
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized | |
None | |
Gloss | |
Polyester | |
Thermal Transfer | |
Non-sterile | |
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
250 Labels | |
-40°F to +212°F | |
0.004 in. | |
0.75 x 1.63 in. | |
1.63 in. | |
19.05 mm |