missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Agarose SERVA™ Premium, Serva Electrophoresis™
Click to view available options
Quantity:
100 g
250 g
Specifications
Physical Form | Powder |
Melting Point | 88.3°C |
Composition | Agarose SERVA Premium |
Density | 0.5 at 20°Cg/cm3 |
Color | White |
pH | 6 |
Quantity | 100 g |
Electroendosmosis (EEO) | 0.05 to 0.13 |
Gel Strength | >1100g/cm2 |
Solubility Information | 15 g/L |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'