Learn More
Memmert™ Additional 32 Kb Memorycard Xl (Max. 40 Ramps), Blank, Formatted, For Ctc256
Use this card with a range of cooled incubators and ovens constructed from rugged, hygienic, stainless steel material (430). Memmert™ Blank Chip Cards for Ovens incorporate Peltier technology with adaptive, fuzzy supported microprocessor PID control
Brand: Memmert™ CTC256E04004
Additional Details : Weight : 0.01100kg
Includes: 32 KB Memory Card XL
Description
For stepless control of the Peltier heating/cooling system without refrigerant.Two PT-100 sensors Class A in a 4 wire circuit for function transfer, plus a seven day programme timer and ramp timer for up to 40 ramps, each adjustable from 1 min to 999 hr. Resolution of display for setpoint, actual values and over-temperature 0.1°C.
Multiple over-temperature protection with audible and visual alarm: digital electronic over-temperature controller Class 3.3 for min. /under- and max. /over-temperature, Automatic Safety Function for over and under-temperature.
Long term documentation through ring-store as data logger over six months - 1,024kB.
A parallel printer interface for PCL3 compatible ink jet printers plus RS232 alternatively RS485 including software Celsius 2005.
Memory card for 40 ramps 32kB and works calibration certificate for 10°C and 37°C.
Specifications
Models 200, 400, 500, 108, 153, 246, 256 | |
Chip Card |