missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr Electrical Insulating Gloves Class 2, Yellow, 14 in.
ActivArmr Electrical Insulating Gloves provide the ultimate fit, comfort and performance for electrical workers' safety and protection.
1245.00 DKK
Specifications
Certifications/Compliance (Europe) | CE Number, Category III, EN 60903:2003, EN 420:2003 + A1:2009, Class 2 |
---|---|
Color | Yellow |
Hand | Specific |
Material | Natural Latex Rubber |
Product Type | Electrical Protection Gloves |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
17875601
|
Ansell
RIG214Y080 |
8 |
1245.00 DKK
1 pair |
Estimated Shipment: 11-08-2025
Log in to see stock. |
||||||
17885601
|
Ansell
RIG214Y090 |
9 |
1245.00 DKK
1 pair |
Estimated Shipment: 11-08-2025
Log in to see stock. |
||||||
17895601
|
Ansell
RIG214Y100 |
10 |
1245.00 DKK
1 pair |
Estimated Shipment: 11-08-2025
Log in to see stock. |
||||||
17805611
|
Ansell
RIG214Y110 |
11 |
1245.00 DKK
1 pair |
Estimated Shipment: 11-08-2025
Log in to see stock. |
||||||
17815611
|
Ansell
RIG214Y120 |
12 |
1245.00 DKK
1 pair |
Estimated Shipment: 11-08-2025
Log in to see stock. |
||||||
Description
- Performance Profile comfort
- Natural Rubber Latex for ultimate durability and flexibility
- Ergonomically-designed hand at rest shape for less hand fatigue
- Generous flared cuff allows room for clothing and improves ventilation
- Case hardened finish provides smoother surface for easy donning and doffing performance and protection
- Product meets all applicable NFPA, OSHA and CSA standards
- Environmentally-Friendly
- Proprietary dipping process
- ISO 14001 certified manufacturing facility
- Electrical Glove Class 2 offers arc flash protection Class 2 in accordance with EN 61482-1-2
Specifications
CE Number, Category III, EN 60903:2003, EN 420:2003 + A1:2009, Class 2 | |
Specific | |
Electrical Protection Gloves | |
Yellow | |
RIG214Y | |
360 mm |
Yellow | |
Natural Latex Rubber | |
Applications with risk of touch voltage, Electrical Contractors, Hybrid engine manufacturing and repair, Maintenance Repairs and Operations in all industrial environments (MRO), Mass Transit Repair and Maintenance, Power maintenance, repair and transmission, Telecom repair near electrical wires | |
Beaded/Rolled | |
14 in. | |
17000/25500 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell ActivArmr Electrical Insulating Gloves Class 2, Yellow, 14 in.