missing translation for 'onlineSavingsMsg'
Learn More

Ansell ActivArmr Electrical Insulating Gloves Class 1, Black, 14 in.

ActivArmr Electrical Insulating Gloves provide the ultimate fit, comfort and performance for electrical workers' safety and protection.

Brand:  Ansell RIG114B080

726.91 DKK valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 17815591

  • 1100.00 DKK / 1 pair
Only null left
Estimated Shipment: 16-09-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Performance Profile comfort
  • Natural Rubber Latex for ultimate durability and flexibility
  • Ergonomically-designed hand at rest shape for less hand fatigue
  • Generous flared cuff allows room for clothing and improves ventilation
  • Case hardened finish provides smoother surface for easy donning and doffing performance and protection
  • Product meets all applicable NFPA, OSHA and CSA standards
  • Environmentally-Friendly
  • Proprietary dipping process
  • ISO 14001 certified manufacturing facility
TRUSTED_SUSTAINABILITY
Specifications

Specifications

CE Number, Category III, EN 420:2003 + A1:2009, EN 60903:2003, Class 1
Specific
Electrical Protection Gloves
Applications with risk of touch voltage, Electrical Contractors, Hybrid engine manufacturing and repair, Maintenance Repairs and Operations in all industrial environments (MRO), Mass Transit Repair and Maintenance, Power maintenance, repair and transmission, Telecom repair near electrical wires
Beaded/Rolled
14 in.
7500/11250
Black
Natural Latex Rubber
8
Black
RIG114B
360 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell ActivArmr Electrical Insulating Gloves Class 1, Black, 14 in. > ActivArmr Electrical Insulating Gloves Class 1, Black, 14 in.; Size: 8

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.