missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Acetonitrile, BAKER ANALYZED, J.T. Baker™
Click to view available options
Quantity:
1 L
2.5 L
Description
- Exceeds the requirements set forth by the American Chemical Society (ACS)
- Label provides an actual Lot Analysis as a guarantee of purity and consistency
- Analytical methods used for these determinations are based on standard test procedures described in technical publications
- Improvements developed by J.T. Baker are employed to achieve a higher degree of reliability
Specifications
Melting Point | -46°C |
Color | Colorless |
Appearance | Passes test |
Density | 0.78g/cm3 |
Boiling Point | 81°C |
Quantity | 2.5 L |
Explosion Limit | 4.4 - 16 Vol % |
Flash Point | 5°C |
Ignition Point | 525°C |
Odor | Aromatic |
Show More |
Safety and Handling
Product Identifier
- Acetonitrile
- Danger
- Flammable liquid Category 2
- Acute toxicity Category 4
- Serious eye damage/eye irritation Category 2
- H225-Highly flammable liquid and vapour.
- H302-Harmful if swallowed.
- H312-Harmful in contact with skin.
- H332-Harmful if inhaled.
- H319-Causes serious eye irritation.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'