missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Ansell™ AccuTech™ 91-250 Series Natural Rubber Latex Gloves
Provide optimal solutions for controlled environments. Low allergenic content minimizes the risk of latex associated allergies for the wearer.
Brand: Ansell™ 91250060
Denne vare kan ikke returneres.
Se returpolitik
Beskrivelse
- Manufactured using a specific formulation of latex to offer users an increased level of flexibility and elasticity
- Inner silicone coating facilitates easy donning and double-gloving
- Thicker cuffs fit nicely over garments
Tekniske data
| ISO 9001, ISO 13485, CE Mark & ISO 11137 | |
| Yes | |
| Rubber Latex | |
| Powder Free | |
| 6 | |
| For biotechnologies, analytics testing, blistering operations, weighing & dispensing pharmaceuticals | |
| Straight | |
| 200 Pairs | |
| 285 mm |
| Natural | |
| No | |
| 0.18 mm | |
| Gloves | |
| Sterile | |
| Natural | |
| Yes | |
| 91-250 |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion