Learn More
Thermo Scientific™ Accucore™ Phenyl-Hexyl HPLC Columns
Use this solid core column for fast, high-resolution separations of aromatic and moderately polar compounds.
Brand: Thermo Scientific™ 17926-013005
3562.91 DKK valid until 2024-05-31
Use promo code "21664" to get your promotional price.
Additional Details : Weight : 0.10000kg
Description
Offer unique selectivity for aromatic and moderately polar analytes with Thermo Scientific™ Accucore™ Phenyl-Hexyl LC Columns.
Based on Core Enhanced Technology, Accucore columns provide fast, high-resolution separations without the elevated backpressures required by sub-2μm particles.
- Fast separations with excellent resolution and sensitivity
- Lower backpressures so that UHPLC is not required
- Mixed-Mode Selectivity for Aromatic and Moderately Polar Analytes
- Enhanced Pi-pi Interactions with Aromatics
- Moderate Hydrophobicity
Ordering Information:
Other custom column dimensions are available. Please call your local Customer Service for more information.
Specifications
Guard Cartridge, 4 Pk. | |
Uniguard Direct-Connection and Stand Alone Holder | |
14500 psi (1000 bar) | |
2.6 μm | |
80 Å | |
70°C | |
Phenyl-Hexyl | |
Spherical, Solid Core, Ultrapure Silica | |
Reversed Phase | |
Reversed Phase |
3 mm | |
10 mm | |
Spherical Solid Core | |
2 to 8 | |
130 m²/g | |
L11 | |
Accucore | |
5% | |
Yes |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.