missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Top Access Port (10 mm)
For Use With: BINDER units series ED
Brand: BINDER™ 8012-0539
This item is not returnable.
View return policy
Description
- For use on top
- Includes silicone plug
- For use with a wide range of BINDER™ incubators and chambers
Specifications
Access port with silicone plug - 30 mm, top | |
Steel | |
Silicone plug |
BINDER Chambers Series ED | |
Access Port | |
10 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BINDER™ Top Access Port (10 mm) > Diameter: 10 mm, For Use With: All ED, FD, FED, FP, M models
Spot an opportunity for improvement?Share a Content Correction