missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Left Access Port (50 to 125 mm)
For Use With: BINDER units ED 115, ED 260, ED 720
Brand: BINDER™ 8012-1030
This item is not returnable.
View return policy
Description
- For use on left
- Includes silicone plug
- For use with a wide range of BINDER™ incubators and chambers
Specifications
Access port with silicone plug - 100 mm, left | |
Steel | |
Silicone plug |
BINDER Chambers ED 115, ED 260, ED 720 | |
Access Port | |
100 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BINDER™ Left Access Port (50 to 125 mm) > Diameter: 100mm, For Use With: All ED models
Spot an opportunity for improvement?Share a Content Correction