missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex 9199 X-Fit Pro Safety Spectacles
Shop All Uvex Products
Click to view available options
Lens Tint:
Clear
Gray
Unit Size:
Each
Description
- Soft nose piece with a striking X-design for maximum wearer comfort
- Hard and soft material combination ensures a pressure-free fit
- Side arm geometry is extremely compatible with other forms of PPE
- Metal-free
Supravision Excellence Coating
- Interior: Anti-fog
- Exterior: Scratch-resistant and chemical-resistant
- Lenses are easy to clean and less susceptible to soiling

Specifications
Specifications
Certifications/Compliance | EN 166:2001, EN 170:2002 |
Lens Type | Supravision Excellence |
Lens Coating | Anti-fog |
Lens Tint | Clear |
Product Type | Ergonomic Safety Glasses |
Frame Color | Blue, Anthracite |
Model | 9199 X-Fit Pro |
Material | Polycarbonate |
Disposable | Reusable |
Lens Material | Polycarbonate |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
uvex 9199 X-Fit Pro Safety Spectacles >
Spot an opportunity for improvement?Share a Content Correction