missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ 9104 Welding Safety Spectacles with Fold-Up Filter
Click to view available options
Welding Spectacles
Description
- Spectacles ensure that welding protection is always available, without having to change goggles
- Close fit, side protection, and coverage of the upper eye area for additional safety
- Specially moulded frame edge provides protection from below
- Replaceable, fold-up filter provides welding protection level 4
- New filter technology combines UV and IR protection
- Sunglare filters ensure perfect color recognition
- Sides arm inclination is easily adjustable to fit all face shapes
- Ear pieces are soft and comfortable
Supravision Excellence Coating (Lens)
- Inside: Anti-fog
- Outside: Scratch-resistant and chemical-resistant
- Easy to clean, and less susceptible to soiling
Infradur Coating (Fold-Up Filter)
- Inside: Scratch-resistant
- Outside: Scratch-resistant
- Helps to minimize the damage from welding sparks
Specifications
Certifications/Compliance | EN 166:2001, EN 169:2001, EN 170:2002 |
Lens Type | Supravision Plus |
Filter Type | Flip-Up, Sunglare |
Lens Tint | Clear |
Product Type | Welding Spectacles |
For Use With (Application) | Welding (Protection Level 4) |
Frame Color | Black, Green |
Model | 9104 |
Disposable | Reusable |
Lens Material | Polycarbonate |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'