missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ 7580 Single-Use Nitrile Gloves, Powder-Free

Product Code. 16233162
missing translation for 'orderingAttributeHoverText'
Størrelse:
Small
Medium
Large
X-Large
2X-Large
missing translation for 'unitSize'
Pakke med 50
This item is not returnable. View return policy

Product Code. 16233162

missing translation for 'mfr': SHOWA™ 758009L

This item is not returnable. View return policy

Heavy duty, extra strong, highly penetration safe, single use chemical protective glove!

  • Thicker glove provides more resistance to chemicals
  • Avoids latex allergies risks type I and type IV
  • Second skin feel, softer texture and easy donning
  • Low-modulus formulation to improve fit and reduce hand fatigue
  • Textured finish on fingertips to enhance grip
  • Without plasticisers, powder-free and silicone-free

Specifications

Certificeringer/overholdelse (Europa) EU Regulation 425/2016, EN 420, EN 455, EN 374-1:2016, EN 374-5:2016, EU Regulation 1935/2004 & 10/2011
AQL 0.65
Farve Cobalt Blue
Engangs Single-use
Hånd Ambidextrous
Latex fri Yes
Materiale Nitrile
Pulveriseret Powder Free
Størrelse Large
Sterilitet Non-sterile
Tykkelse (metrisk) 0.20 mm
Finger stil Textured
Model- 7580L
Emballagetype dispenser box
Portstørrelse (metrisk) 24 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.