missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ IP Printer Enabled 6600 Series Thermal Transfer Printer Ribbons
Diesel resistant ribbons for thermal printing on Permasleeve and Heatex Sleeves
Brand: Brady™ 110040
Additional Details : Weight : 0.28120kg
Description
- Includes spindle
- Compatible with IP300, IP600 printers
- Core inside diameter: 25.40mm (1 in.), ink side out
Specifications
Thermal Transfer Printer Ribbon | |
IP300 Thermal Transfer Printer, IP600 Thermal Transfer Printer | |
984 in. | |
300 m | |
25.4 mm I.D. | |
Black 6600 Series Thermal Transfer Printer Ribbon - Brady IP Printer Enabled | |
Ink side out | |
1 Ea. |
Black | |
Resin | |
3.27 in. | |
8.3 cm | |
300 m x 8.3 cm (984 ft. x 3.27 in.) | |
IP™ Enabled | |
RoHS 2002/95/EC |