missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
4-Aminonaphthalene-1-sulfonic acid, 98%, Thermo Scientific™
Beskrivelse
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Applications
4-Amino-1-naphthalenesulfonic acid has potent therapeutic applications. Its sodium salt has been used as non-toxic hemostatic. It is also a metabolite of azo dyes.
Solubility
Sparingly soluble in dichloromethane. Soluble in aqueous base.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Store away from oxidizing agent.
4-Amino-1-naphthalenesulfonic acid has potent therapeutic applications. Its sodium salt has been used as non-toxic hemostatic. It is also a metabolite of azo dyes.
Solubility
Sparingly soluble in dichloromethane. Soluble in aqueous base.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Store away from oxidizing agent.
Tekniske data
Tekniske data
| Kemisk navn eller materiale | 4-Aminonaphthalene-1-sulfonic acid |
| Smeltepunkt | >300°C |
| Mængde | 100 g |
| FN nummer | UN2585 |
| Beilstein | 1971299 |
| Merck Index | 14,6403 |
| Opløselighedsinformation | Sparingly soluble in dichloromethane. Soluble in aqueous base. |
| Formel vægt | 223.25 |
| Procent renhed | 98% |
Produkttitel
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?