missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Beskrivelse
- Mechanical air-cushion pipette with 2-button operation (one operating element for volume adjustment / pipetting, and one for tip ejection), and customizable settings for easy, ergonomic, and reliable pipetting
- Pipetting performance beyond ISO 8655 requirements when used with original Eppendorf™ pipette tips
- Ergonomic design according to the Eppendorf PhysioCare Concept™ balanced, organic, lightweight, and featuring low pipetting forces
- Spring-loaded tip cones reduce tip attachment and ejection forces, minimizing the risk of strain injuries
- Temporary adjustment to increase accuracy for various liquid types, tip geometries, or altitude without permanently altering the factory calibration
- Removable labeling and marking options with ColorTag pipette marking rings sold separately
- Full autoclavability, high UV and chemical resistance, along with easy disassembly and reassembly, facilitate versatile use and effortless decontamination and cleaning
Tekniske data
Tekniske data
| Certificeringer/compliance | ISO 8655, ACT (US) Label |
| Kompatible tips | epT.I.P.S.™ |
| Autoklaverbar | Autoclavable |
| Farve | Medium Gray |
| Engangs | Reusable |
| Til brug med | Pipette Tips |
| Greb Type | Ergonomic |
| Materiale | Polypropylene |
| Antal kanaler | 1 |
| Produktlinje | Research |
| Vis mere |
Produkttitel
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?
