missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
2-Chloro-3-methylquinoline, 97%, Thermo Scientific™
Beskrivelse
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Applications
2-Chloro-3-methylquinoline is used as organic chemical synthesis intermediate.
Solubility
Insoluble in water.
Notes
Stable under recommended storage conditions. Incompatible with oxidizing agents.
2-Chloro-3-methylquinoline is used as organic chemical synthesis intermediate.
Solubility
Insoluble in water.
Notes
Stable under recommended storage conditions. Incompatible with oxidizing agents.
Tekniske data
Tekniske data
| Kemisk navn eller materiale | 2-Chloro-3-methylquinoline |
| Smeltepunkt | 82°C to 84°C |
| Mængde | 1 g |
| Opløselighedsinformation | Insoluble in water. |
| Formel vægt | 177.63 |
| Procent renhed | 97% |
Produkttitel
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?