Få mere at vide
2-Amino-6-bromopyridine, 98%
Beskrivelse
Employed in an efficient one-pot synthesis of 7-azaindoles. Used in the synthesis of anti-HIV agents.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Employed in an efficient one-pot synthesis of 7-azaindoles. Used in the synthesis of anti-HIV agents.
Solubility
Slightly soluble in water.
Notes
Keep container tightly closed. Store in cool, dry conditions in well sealed containers.
Tekniske data
Tekniske data
| Kemisk navn eller materiale | 2-Amino-6-bromopyridine |
| Smeltepunkt | 88°C to 91°C |
| Mængde | 5 g |
| Opløselighedsinformation | Slightly soluble in water. |
| Formel vægt | 173.01 |
| Procent renhed | 98% |
RUO – Research Use Only
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.