Learn More
Keystone Cleanroom Products 1421B Tyvek™ Drawstring Closure Bag, 6 to 10 in. Wide

Designed for the steam sterilization of large or odd shaped pharmaceutical equipment change parts. These bags are closed via the adjustable Tyvek™ drawstring closure system. The bags can be aseptically opened without having to cut or remove the particulate generating autoclave tape.
Brand: Keystone Cleanroom Products 6STK1020TD
21788.25 DKK valid until 2025-09-26
Use promo code "24153" to get your promotional price.
Description
- Designed for steam sterilization
- Tyvek™ on both sides for maximum breathability during sterilization
- Eliminates need to cut material and the use of autoclave tape
- Fast and consistent for equipment preparation area
- Creates secondary level of protection during aseptic presentation of equipment
- Sealed seams eliminate sewing threads and greatly reduce particulates
- Resists tearing and punctures
- Superior microbial barrier
- Lint-free Category 1 (Helmke Drum)
- Manufactured and packaged in a ISO 6 cleanroom environment
- Certificates of Conformance sent with shipment
Specifications
Autoclavable | |
5.32 L | |
Drawstring | |
Single-use | |
Pharmaceutical Equipment and Components | |
Non-sterile | |
Up to 125°C | |
20 in. | |
10 in. | |
Autoclave Bag |
1.41 gal. | |
Certificate of Conformance (COC) | |
White | |
Steam Sterilization | |
Tyvek | |
Up to 250°F | |
20 x 10 in. | |
51 cm | |
25 cm |
Promotions
-
Multiple Manufacturers
Load Up On Autoclave Essentials
Save up to 80% across a range of autoclave essentials.Promo Code: 24153Expires: 2025-09-26
New Offer Shop Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.