missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ 13905 Series Gridded Sterile Cellulose Nitrate (CN) Membrane Filters
Brand: Sartorius™ 13905--47----ACN
Additional Details : Weight : 0.01000kg
Specifications
White | |
Cellulose Nitrate | |
0.65 μm | |
For higher bacteria counts and for micro-colonies | |
100 Pack | |
Membrane Filter | |
47 mm |
Membrane Filter | |
Cellulose Nitrate | |
Sterile | |
Green | |
115 to 145 μm | |
47 mm |