missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grathwol Plastic, Jerry Can (Height: 242 mm)
Click to view available options
10L Jerrycan
Description
- Used for storing liquids
Specifications
Capacity (English) | 2.6 gal. |
Product Type | Jerrican |
Capacity (Metric) | 10 L |
Material | Plastic |
Height (Metric) With Closure | 370 mm |
Width (Metric) | 154 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'