missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
1,9-Dichlorononane, 98%, Thermo Scientific™
Klik for at se tilgængelige muligheder
Mængde:
5 g
25 g
100 g
Pakningsstørrelse:
100g
25g
5g
Beschreibung
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Applications
It is used as pharmaceutical intermediate. Many organisms use 1,9-dichlorononane as a sole carbon source. Bacteria on incubation of sewage with 1,9-dichlorononane increased its subsequent capacity to dehalogenate.
Solubility
Insoluble in water.
Notes
Store in cool dry place. Keep container tightly closed. Incompatible with oxidizing agents.
It is used as pharmaceutical intermediate. Many organisms use 1,9-dichlorononane as a sole carbon source. Bacteria on incubation of sewage with 1,9-dichlorononane increased its subsequent capacity to dehalogenate.
Solubility
Insoluble in water.
Notes
Store in cool dry place. Keep container tightly closed. Incompatible with oxidizing agents.
Spezifikation
Spezifikation
| Kemisk navn eller materiale | 1,9-Dichlorononane |
| Farve | Colorless |
| Tæthed | 1.09 g/mL |
| Kogepunkt | 258°C to 262°C |
| Flammepunkt | >112°C (234°F) |
| Lineær formel | Cl(CH2)9Cl |
| Brydningsindeks | 1.459 |
| Mængde | 5 g |
| Beilstein | 1698729 |
| Opløselighedsinformation | Insoluble in water. |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur