missing translation for 'onlineSavingsMsg'
Learn More
Learn More
1-(2-Hydroxyethyl)piperazine, 98+%, Thermo Scientific Chemicals
Click to view available options
Quantity:
10 g
100 g
500 g
Description
1-Piperazineethanol is a hydroxyalkyl substituted pieprazine used in the preparation of pharmaceutical compounds. It is also used as an Intermediate in the manufacture of polyurethane catalysts, corrosion inhibitors, surfactants, synthetic fibers, pharmaceuticals. It is also used to synthesize triethylenediamine.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
1-Piperazineethanol is a hydroxyalkyl substituted pieprazine used in the preparation of pharmaceutical compounds. It is also used as an Intermediate in the manufacture of polyurethane catalysts, corrosion inhibitors, surfactants, synthetic fibers, pharmaceuticals. It is also used to synthesize triethylenediamine.
Solubility
Miscible with water. Also miscible in ethanol, acetone, ether benzene. Immiscible in hexane.
Notes
Hygroscopic. Keep container tightly closed in a dry and well-ventilated place.
1-Piperazineethanol is a hydroxyalkyl substituted pieprazine used in the preparation of pharmaceutical compounds. It is also used as an Intermediate in the manufacture of polyurethane catalysts, corrosion inhibitors, surfactants, synthetic fibers, pharmaceuticals. It is also used to synthesize triethylenediamine.
Solubility
Miscible with water. Also miscible in ethanol, acetone, ether benzene. Immiscible in hexane.
Notes
Hygroscopic. Keep container tightly closed in a dry and well-ventilated place.
Specifications
Melting Point | -39°C |
Density | 1.06 |
pH | 12.3 |
Boiling Point | 242°C to 246°C |
Flash Point | 135°C (275°F) |
Odor | Amine-like |
Refractive Index | 1.5065 |
Quantity | 10 g |
Beilstein | 104361 |
Solubility Information | Miscible with water. Also miscible in ethanol,acetone,ether benzene. Immiscible in hexane. |
Show More |
Safety and Handling
Signal Word
- Danger
- Serious eye damage/eye irritation Category 1
- Skin corrosion/irritation Category 2
- H315-Causes skin irritation.
- H318-Causes serious eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'