missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Stirrers with Lateral Blade and GL Thread Connection

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

Brand:  Lenz Laborglasintrumente 06307035

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11973931

  • 917.00 DKK / Each
Estimated Shipment: 11-06-2024
to see stock.
Add to basket

Description

Description

  • Made of precision calibrated glass tube
  • Length of the ground and polished bearing surface: 160 mm
  • Blade and security
  • Screw: PTFE
  • Shaft made of DURAN™ tubing
Specifications

Specifications

For Joint NS 29/32
390 mm
Duran Glass
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers