missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kappes Systeme™ Polypropylene 5085 Model Divisible Bin
Brand: Kappes Systeme™ 6632.00.3344
Additional Details : Weight : 0.10000kg
Specifications
Storage Bin | |
Blue | |
Stackable | |
Storage | |
1/Pk. | |
500 mm | |
85 mm |
Polypropylene | |
Rectangular | |
Shelf and/or System Cabinet | |
5085 | |
500 x 113 x 85 mm | |
113 mm |