missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ ME 16 NT Model One-Stage Diaphragm Pump

Diaphragm pumps are an excellent solution for continuous, oil-free evacuation and pumping of gases.

Brand:  VACUUBRAND™ 20741000


Additional Details : Weight : 10.00000kg

Product Code. 12644277

  • 42565.00 DKK / Each
Estimated Shipment: 16-07-2024
to see stock.
Add to basket

Description

Description

  • The one-stage design provides the advantageous combination of high pumping speed and low ultimate vacuum down to 70 mbar
  • All parts in contact with pumped media are made of aluminum and selected plastics, allowing a wide range of applications for non-corrosive gases
  • The highly flexible, fabric-reinforced double diaphragms made of FKM are ideal for extended operating life
  • These pumps are particularly powerful and offer large volume flow
  • Whisper-quiet and very low vibration
  • Contamination-free pumping and evacuation
Specifications

Specifications

53 torr
Manual
ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010
554 x 260 x 359 mm
ME 16 NT
CEE
0.44 kw
104°F
10°C
50/60 Hz
553.72 mm
Diaphragm Pump
8
Non-Corrosive Gases
1
230 V
0.59 hp
150 to 1800 rpm
230 V 50/60 Hz 0.44 kw
Aluminum Alloy (Case), Plastics
54 dB(A)
-10°C to +60°C
30.6 kg
40°C
9.7/10.8 CFM
358.14 mm
259.08 mm
IP 40
50°F
Oil-Free
16 psi
Suggestions de produits

Suggestions de produits

Vidéos
FDS
Documents

Documents

Certificats
Promotions

Promotions