missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Factory Calibration (3 Temperatures) for IF110plus
Calibration at Memmert factory for three temperature value.
Brand: Memmert™ IF110plusD00126
Additional Details : Weight : 0.01200kg
Description
- For three temperature values: 37°C, 52°C, and 70°C
Specifications
IF110plus Incubator | |
Measuring point chamber center | |
Standard Works Calibration Certificate | |
Certificate for 3 temperatures |