missing translation for 'onlineSavingsMsg'
Learn More

MeltDoctor™ MeltDoctor™ HRM Positive Control Kit

Provides nucleic acid controls to demonstrate and troubleshoot High Resolution Melt (HRM) analysis

Brand:  MeltDoctor™ 4410126

Additional Details : Weight : 0.00450kg

Product Code. 10085704

  • 4605.00 DKK / Each
Estimated Shipment: 13-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Includes: MeltDoctor™ HRM Allele A DNA (20X), 150μL, MeltDoctor™ HRM Allele G DNA (20X), 150μL, MeltDoctor™ HRM Allele A⁄G DNA (20X), 150μL, MeltDoctor™ HRM Primer Mix (20X), 500μL

Description

Description

The kit consists of forward and reverse primers and three DNA templates representing alleles AA, AB, and BB.

Order Info

Shipping Condition: Wet Ice

Recommended Storage

Store at -15° to -25°C.

Specifications

Specifications

The kit consists of: MeltDoctor™ HRM Allele A DNA (20x), 150 μL, MeltDoctor™ HRM Allele G DNA (20x), 150 μL, MeltDoctor™ HRM Allele A⁄G DNA (20x), 150 μL, MeltDoctor™ HRM Primer Mix (20x), 500 μL
Store at -15 °C to -25 °C

Guaranteed minimum shelf life is 60 days (exact expiry date printed on product and CofA).
Tube(s)
MeltDoctor HRM Positive Control Kit
MeltDoctor™
Wet Ice
β-actin
20X
150 μL, 500 μL
DNA template representing alleles AA, AB, and BB
ACTB
High Resolution Melting (HRM)
HRM Positive Control Kit
450 Reactions
Real Time PCR (qPCR)
450 Reactions
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

For Research Use Only. Not for use in diagnostic procedures.