missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ 384-well PCR Plate for Automation
384-well PCR plates are an economical solution for automatic high-throughput analyses.
Brand: BRAND™ 781346
2698.77 DKK valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Additional Details : Weight : 0.95110kg
Description
- Thin walls allow fast transmission of the temperature specified by the cycler, thus reducing cycle times
- Stable design of the plates makes them ideal for automation, as they can be gripped by robot systems without twisting
- To minimize evaporation with small sample volumes up to 2 μL and to prevent contamination, seal the plates with the appropriate sealing film
- Cleanroom quality of the PCR consumables, including 384-well PCR plates from BRAND™ guarantees reliable results
- Free of DNase, DNA, RNase, pyrogens, PCR-inhibitors, and endotoxins
Specifications
No Barcode | |
384-well | |
Autoclavable | |
Cut-corner A24 | |
Full | |
0.03 mL | |
Round | |
33.5 cm | |
18 cm |
BIO-CERT™ PCR Quality | |
24 x 16 | |
Transparent | |
PCR Cycler, Automated Cycler | |
Polypropylene | |
384 | |
Low Profile | |
20.2 cm | |
PCR Ready |